Motion
D3360-RPP14-85

MEGADYNE
D3360-RPP14-85

RPP, 14 mm Pitch, 3360 mm Pitch Length, 85 mm Width, 240 Teeth, Chloroprene Material
Mi Item #10978876
MFR #D3360-RPP14-85
Price$3,164.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D3360-RPP14-85

RPP, 14 mm Pitch, 3360 mm Pitch Length, 85 mm Width, 240 Teeth, Chloroprene Material
Mi Item #10978876
MFR #D3360-RPP14-85

Mfr description
D3360-RPP14-85 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,164.34/each

Specifications

Dimensions

  • Overall Length
    3360 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    3360 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)