Motion
D3500-RPP14-35

MEGADYNE
D3500-RPP14-35

RPP, 14 mm Pitch, 3500 mm Pitch Length, 35 mm Width, 250 Teeth, Chloroprene Material
Mi Item #10978884
MFR #D3500-RPP14-35
Price$1,776.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D3500-RPP14-35

RPP, 14 mm Pitch, 3500 mm Pitch Length, 35 mm Width, 250 Teeth, Chloroprene Material
Mi Item #10978884
MFR #D3500-RPP14-35

Mfr description
D3500-RPP14-35 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,776.54/each

Specifications

Dimensions

  • Overall Length
    3500 mm
  • Overall Width  
    35 mm
  • Pitch
    14 mm
  • Pitch Length
    3500 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)