1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D3500-RPP14-70
RPP, 14 mm Pitch, 3500 mm Pitch Length, 70 mm Width, 250 Teeth, Chloroprene Material
MI ITEM #
10978890
MFR #
D3500-RPP14-70
List Price
$3,342.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D3500-RPP14-70
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D3500-RPP14-70
RPP, 14 mm Pitch, 3500 mm Pitch Length, 70 mm Width, 250 Teeth, Chloroprene Material
MI ITEM #
10978890
MFR #
D3500-RPP14-70
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,342.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D3500-RPP14-70 DOUBLE SIDED RPP
Specifications
Belt Type
RPP
Pitch
14 mm
Overall Length
3500 mm
Overall Width
70 mm
Material
Chloroprene
Number Of Teeth
250
Pitch Length
3500 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data