1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D3600-RPP8-50
RPP, 8 mm Pitch, 3600 mm Pitch Length, 50 mm Width, 450 Teeth, Chloroprene Material
MI ITEM #
10978899
MFR #
D3600-RPP8-50
Your Price
$1,092.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D3600-RPP8-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D3600-RPP8-50
RPP, 8 mm Pitch, 3600 mm Pitch Length, 50 mm Width, 450 Teeth, Chloroprene Material
MI ITEM #
10978899
MFR #
D3600-RPP8-50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,092.59
/each
(List
$1,365.74
)
Qty
Add to Cart
Overview
Mfr description
D3600-RPP8-50 DOUBLE SIDED RPP
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
3600 mm
Overall Width
50 mm
Material
Chloroprene
Number Of Teeth
450
Pitch Length
3600 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data