1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D4326-RPP14-115
RPP, 14 mm Pitch, 4326 mm Pitch Length, 115 mm Width, 309 Teeth, Chloroprene Material
MI ITEM #
10978928
MFR #
D4326-RPP14-115
Your Price
$5,411.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D4326-RPP14-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D4326-RPP14-115
RPP, 14 mm Pitch, 4326 mm Pitch Length, 115 mm Width, 309 Teeth, Chloroprene Material
MI ITEM #
10978928
MFR #
D4326-RPP14-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5,411.61
/each
(List
$6,764.52
)
Qty
Add to Cart
Overview
Mfr description
D4326-RPP14-115 DOUBLE SIDED RPP
Specifications
Belt Type
RPP
Pitch
14 mm
Overall Length
4326 mm
Overall Width
115 mm
Material
Chloroprene
Number Of Teeth
309
Pitch Length
4326 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought