Motion
D4400-RPP8-25

MEGADYNE
D4400-RPP8-25

RPP, 8 mm Pitch, 4400 mm Pitch Length, 25 mm Width, 550 Teeth, Chloroprene Material
MI ITEM #10978939
MFR #D4400-RPP8-25
Price$834.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D4400-RPP8-25

RPP, 8 mm Pitch, 4400 mm Pitch Length, 25 mm Width, 550 Teeth, Chloroprene Material
MI ITEM #10978939
MFR #D4400-RPP8-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$834.63/each

Specifications

Dimensions

  • Overall Length
    4400 mm
  • Overall Width  
    25 mm
  • Pitch
    8 mm
  • Pitch Length
    4400 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    550

Overview

Mfr description
D4400-RPP8-25 DOUBLE SIDED RPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought