Motion
D4578-RPP14-55

MEGADYNE
D4578-RPP14-55

RPP, 14 mm Pitch, 4578 mm Pitch Length, 55 mm Width, 327 Teeth, Chloroprene Material
MI ITEM #10978954
MFR #D4578-RPP14-55
Price$2,933.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D4578-RPP14-55

RPP, 14 mm Pitch, 4578 mm Pitch Length, 55 mm Width, 327 Teeth, Chloroprene Material
MI ITEM #10978954
MFR #D4578-RPP14-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,933.10/each

Specifications

Dimensions

  • Overall Length
    4578 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    4578 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    327

Overview

Mfr description
D4578-RPP14-55 DOUBLE SIDED RPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought