1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D480L025
DL, 0.3750 in Pitch, 48.0000 in Pitch Length, 0.2500 in Width, 128 Teeth, Chloroprene Material
MI ITEM #
10978959
MFR #
D480L025
Price
$53.52
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D480L025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D480L025
DL, 0.3750 in Pitch, 48.0000 in Pitch Length, 0.2500 in Width, 128 Teeth, Chloroprene Material
MI ITEM #
10978959
MFR #
D480L025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$53.52
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
48.0000 in
Overall
Width
0.2500 in
Pitch
0.3750 in
Pitch Length
48.0000 in
Details
Belt Type
DL
Material
Chloroprene
Number Of
Teeth
128
Overview
Mfr description
D480L025 DOUBLE SIDED TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought