Motion
D540L063

MEGADYNE
D540L063

DL, 0.3750 in Pitch, 54.0000 in Pitch Length, 0.6300 in Width, 144 Teeth, Chloroprene Material
Mi Item #10978974
MFR #D540L063
Price$146.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D540L063

DL, 0.3750 in Pitch, 54.0000 in Pitch Length, 0.6300 in Width, 144 Teeth, Chloroprene Material
Mi Item #10978974
MFR #D540L063

Mfr description
D540L063 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.02/each

Specifications

Dimensions

  • Overall Length
    54.0000 in
  • Overall Width  
    0.6300 in
  • Pitch
    0.3750 in
  • Pitch Length
    54.0000 in

Details

  • Belt Type
    DL
  • Material
    Chloroprene
  • Number Of Teeth  
    144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)