1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D5740-14M-125
14M, 14 mm Pitch, 5740 mm Pitch Length, 125 mm Width, Chloroprene Material
Mi Item #
10978976
MFR #
D5740-14M-125
Price
$9,772.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D5740-14M-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D5740-14M-125
14M, 14 mm Pitch, 5740 mm Pitch Length, 125 mm Width, Chloroprene Material
Mi Item #
10978976
MFR #
D5740-14M-125
Mfr description
D5740-14M-125 DOUBLE SIDED HTD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,772
.62
/each
Add to Cart
Specifications
Dimensions
Overall Length
5740 mm
Overall
Width
125 mm
Pitch
14 mm
Pitch Length
5740 mm
Details
Belt Type
14M
Material
Chloroprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items