Motion
D632-RPP8-60

MEGADYNE
D632-RPP8-60

RPP, 8 mm Pitch, 632 mm Pitch Length, 60 mm Width, 79 Teeth, Chloroprene Material
Mi Item #10979004
MFR #D632-RPP8-60
Price$417.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D632-RPP8-60

RPP, 8 mm Pitch, 632 mm Pitch Length, 60 mm Width, 79 Teeth, Chloroprene Material
Mi Item #10979004
MFR #D632-RPP8-60

Mfr description
D632-RPP8-60 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.33/each

Specifications

Dimensions

  • Overall Length
    632 mm
  • Overall Width  
    60 mm
  • Pitch
    8 mm
  • Pitch Length
    632 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    79
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)