Motion
D635-RPP5-09

MEGADYNE
D635-RPP5-09

RPP, 5 mm Pitch, 635 mm Pitch Length, 9 mm Width, 127 Teeth, Chloroprene Material
Mi Item #10979008
MFR #D635-RPP5-09
Price$68.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D635-RPP5-09

RPP, 5 mm Pitch, 635 mm Pitch Length, 9 mm Width, 127 Teeth, Chloroprene Material
Mi Item #10979008
MFR #D635-RPP5-09

Mfr description
D635-RPP5-09 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.48/each

Specifications

Dimensions

  • Overall Length
    635 mm
  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    635 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)