Motion
D656-8M-30

MEGADYNE
D656-8M-30

RPP, 8 mm Pitch, 656 mm Pitch Length, 82 mm Width, 30 Teeth, Chloroprene Material
Mi Item #10979025
MFR #D656-8M-30
Price$209.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D656-8M-30

RPP, 8 mm Pitch, 656 mm Pitch Length, 82 mm Width, 30 Teeth, Chloroprene Material
Mi Item #10979025
MFR #D656-8M-30

Mfr description
D656-8M-30 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.61/each

Specifications

Dimensions

  • Overall Length
    656 mm
  • Overall Width  
    82 mm
  • Pitch
    8 mm
  • Pitch Length
    656 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)