Motion
D660H260

MEGADYNE
D660H260

DH, 0.5000 in Pitch, 66.0000 in Pitch Length, 2.6000 in Width, 132 Teeth, Chloroprene Material
Mi Item #10979028
MFR #D660H260
Price$701.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D660H260

DH, 0.5000 in Pitch, 66.0000 in Pitch Length, 2.6000 in Width, 132 Teeth, Chloroprene Material
Mi Item #10979028
MFR #D660H260

Mfr description
D660H260 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$701.39/each

Specifications

Dimensions

  • Overall Length
    66.0000 in
  • Overall Width  
    2.6000 in
  • Pitch
    0.5000 in
  • Pitch Length
    66.0000 in

Details

  • Belt Type
    DH
  • Material
    Chloroprene
  • Number Of Teeth  
    132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)