Motion
D800H037

MEGADYNE
D800H037

DH, 0.5000 in Pitch, 2032 mm Pitch Length, 0.3700 in Width, 160 Teeth, Chloroprene Material
Mi Item #10979068
MFR #D800H037
Price$122.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D800H037

DH, 0.5000 in Pitch, 2032 mm Pitch Length, 0.3700 in Width, 160 Teeth, Chloroprene Material
Mi Item #10979068
MFR #D800H037

Mfr description
D800H037 DOUBLE SIDED TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.23/each

Specifications

Dimensions

  • Overall Length
    2032 mm
  • Overall Width  
    0.3700 in
  • Pitch
    0.5000 in
  • Pitch Length
    2032 mm

Details

  • Belt Type
    DH
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)