Motion
D800-RPP5-25

MEGADYNE
D800-RPP5-25

RPP, 5 mm Pitch, 800 mm Pitch Length, 25 mm Width, 160 Teeth, Chloroprene Material
MI ITEM #10979075
MFR #D800-RPP5-25
Price$200.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D800-RPP5-25

RPP, 5 mm Pitch, 800 mm Pitch Length, 25 mm Width, 160 Teeth, Chloroprene Material
MI ITEM #10979075
MFR #D800-RPP5-25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$200.66/each

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    160

Overview

Mfr description
D800-RPP5-25 DOUBLE SIDED RPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought