1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D840-RPP8-19.1
RPP, 8 mm Pitch, 840 mm Pitch Length, 0.7500 in Width, 105 Teeth, Chloroprene Material
MI ITEM #
10979095
MFR #
D840-RPP8-19.1
List Price
$164.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D840-RPP8-19.1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D840-RPP8-19.1
RPP, 8 mm Pitch, 840 mm Pitch Length, 0.7500 in Width, 105 Teeth, Chloroprene Material
MI ITEM #
10979095
MFR #
D840-RPP8-19.1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$164.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D840-RPP8-19.1 DOUBLE SIDED RPP
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
840 mm
Overall Width
0.7500 in
Material
Chloroprene
Number Of Teeth
105
Pitch Length
840 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data