Motion
D900-RPP5-09

MEGADYNE
D900-RPP5-09

RPP, 5 mm Pitch, 900 mm Pitch Length, 9 mm Width, 180 Teeth, Chloroprene Material
MI ITEM #10979115
MFR #D900-RPP5-09
Price$77.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D900-RPP5-09

RPP, 5 mm Pitch, 900 mm Pitch Length, 9 mm Width, 180 Teeth, Chloroprene Material
MI ITEM #10979115
MFR #D900-RPP5-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.51/each

Specifications

Dimensions

  • Overall Length
    900 mm
  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    900 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    180

Overview

Mfr description
D900-RPP5-09 DOUBLE SIDED RPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought