Motion
D935-RPP5-25

MEGADYNE
D935-RPP5-25

RPP, 5 mm Pitch, 935 mm Pitch Length, 25 mm Width, 187 Teeth, Chloroprene Material
Mi Item #10979128
MFR #D935-RPP5-25
Price$223.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D935-RPP5-25

RPP, 5 mm Pitch, 935 mm Pitch Length, 25 mm Width, 187 Teeth, Chloroprene Material
Mi Item #10979128
MFR #D935-RPP5-25

Mfr description
D935-RPP5-25 DOUBLE SIDED RPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.60/each

Specifications

Dimensions

  • Overall Length
    935 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    935 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)