Motion
D960-RPP8-85

MEGADYNE
D960-RPP8-85

RPP, 8 mm Pitch, 960 mm Pitch Length, 85 mm Width, 120 Teeth, Chloroprene Material
MI ITEM #10979147
MFR #D960-RPP8-85
Price$770.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D960-RPP8-85

RPP, 8 mm Pitch, 960 mm Pitch Length, 85 mm Width, 120 Teeth, Chloroprene Material
MI ITEM #10979147
MFR #D960-RPP8-85

Mfr description
D960-RPP8-85 DOUBLE SIDED RPP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.06/each

Specifications

Dimensions

  • Overall Length
    960 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)