Motion
L50AT5KC

MEGADYNE
L50AT5KC

AT5, 5 mm Pitch, 50 mm Width, Thermoset PU 88 ShA Material
Mi Item #10980040
MFR #L50AT5KC
Price$44.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
L50AT5KC

AT5, 5 mm Pitch, 50 mm Width, Thermoset PU 88 ShA Material
Mi Item #10980040
MFR #L50AT5KC

Mfr description
L50AT5KC OPEN END METRIC KEVLAR CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.26/each

Specifications

Dimensions

  • Overall Width  
    50 mm
  • Pitch
    5 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)