Motion
L8M-60US

MEGADYNE
L8M-60US

RPP, 8 mm Pitch, 60 mm Width, Chloroprene Material
Mi Item #10980058
MFR #L8M-60US
Price$67.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
L8M-60US

RPP, 8 mm Pitch, 60 mm Width, Chloroprene Material
Mi Item #10980058
MFR #L8M-60US

Mfr description
L8M-60US OPEN END HTD T/B URE/STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.24/each

Specifications

Dimensions

  • Overall Width  
    60 mm
  • Pitch
    8 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)