Motion
LH125
H, 0.5000 in Pitch, 1.2500 in Width, Chloroprene Material
Mi Item #10980060
MFR #LH125
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 1.2500 in Width, Chloroprene Material
Mi Item #10980060
MFR #LH125

Mfr description
LH125 TIMING BELT OPEN END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Overall Width  
    1.2500 in
  • Pitch
    0.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)