Motion
REAL10-250-A72HL

SMC CORP OF AMERICA
REAL10-250-A72HL

REAL10-250-A72HL
MI ITEM #10981076
MFR #REAL10-250-A72HL
Price$572.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
REAL10-250-A72HL

REAL10-250-A72HL
MI ITEM #10981076
MFR #REAL10-250-A72HL

Mfr description
REAL10-250-A72HL PNEUMATIC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.97/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.18 MPa
  • Options Included
    Auto Switch, Ball Bushing
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    REA
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)