Motion
637455  HD SWEEPING COMPOND

ZEP SALES & SERVICE
637455 HD SWEEPING COMPOND

Sweeping Compound HD
Mi Item #10985957
MFR #637455 HD SWEEPING COMPOND
Price$197.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZEP SALES & SERVICE
637455 HD SWEEPING COMPOND

Sweeping Compound HD
Mi Item #10985957
MFR #637455 HD SWEEPING COMPOND

Mfr description
637455 HD SWEEPING COMPOND
  • Covers 1500-2000 Sq ft; Can be used daily
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.35/each

Specifications

Dimensions

  • Container Size
    250 lbs
  • Overall Height
    38.5 in
  • Overall Width
    22.5 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    For holding down dust
  • Chemical Type
    Granular with sand and oil
  • Cleaner Type
    Sweeping Compound
  • Color
    Red
  • Concentration
    RTU
  • Container Type
    Drum
  • Food Grade
    P1
  • Form
    Wet powder
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858637468
  • Package Quantity
    1 Per Case
  • Scent
    Characteristic
  • Solvent Free
    No
  • Surfaces Cleaned
    concrete, unfinished wood, marble, and ceramic tile, Cement
  • UPC_NO
    690858637468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)