Motion
23296CAMKC3P55W507

NSK CORP, BEARING DIV
23296CAMKC3P55W507

Spherical Roller Bearing - 480 mm ID, 870 mm OD, 310 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #10986229
MFR #23296CAMKC3P55W507
Price$164,269.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23296CAMKC3P55W507

Spherical Roller Bearing - 480 mm ID, 870 mm OD, 310 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #10986229
MFR #23296CAMKC3P55W507

Mfr description
23296CAMKC3P55W507 SPHERICAL ROLLER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164,269.79/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    870 mm
  • Overall Width  
    310 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 232 , W507: E4 + S11 (Heat stabilization up to 200°C) + Special packaging specification to prevent shipping damage
  • Dynamic Load Capacity
    7850000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661014738
  • Max Rpm
    300 rpm
  • Maximum RPM (Grease)
    260 rpm
  • Maximum Speed
    300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    1.44E7 N
  • UPC_NO
    192661014738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)