1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
MT-043
DC Motor - 1/2 HP hp, 1750 rpm rpm, TEFC, 56C Frame
Mi Item #
10986769
MFR #
MT-043
Price
$964.27
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
DC Motors
WEG ELECTRIC CORP MT-043
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
MT-043
DC Motor - 1/2 HP hp, 1750 rpm rpm, TEFC, 56C Frame
Mi Item #
10986769
MFR #
MT-043
Mfr description
MT-043 DC MOTOR 0.50HP 180V 4P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$964
.27
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
56C
Details
Base RPM
1750 rpm
Enclosure Type
TEFC
Motor Horsepower
1/2 HP
Motor Supply Voltage
180 V DC
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items