Motion
100-3000-2-1-2-7

NOSHOK INC
100-3000-2-1-2-7

Pressure Transmitter, Wetted Materials: 316 SS, 17-4PH, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 36 in Cable Attached, 0.8 mm SS Threaded Orifice
Mi Item #10987268
MFR #100-3000-2-1-2-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100-3000-2-1-2-7

Pressure Transmitter, Wetted Materials: 316 SS, 17-4PH, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 36 in Cable Attached, 0.8 mm SS Threaded Orifice
Mi Item #10987268
MFR #100-3000-2-1-2-7

Mfr description
100-3000 2 1 2 6 ST8 PRESSURE TRANS
  • 0 to 3,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    HVAC, Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Electrical Connection
    DIN EN 175301-803 Form C
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Output Signal Type
    4 mA to 20 mA, 2-Wire
  • Power Required
    10 Vdc to 30 Vdc (4 mA to 20 mA, 2-wire)
  • Pressure Range
    0 to 3,000
  • Series
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)