Motion
406-MFC

NOSHOK INC
406-MFC

Needle Valve, Hard Seat, 3/4 NPT Male - 3/4 NPT Female, Steel, 0.438" Orifice
MI ITEM #10987270
MFR #406-MFC
List Price$433.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
406-MFC

Needle Valve, Hard Seat, 3/4 NPT Male - 3/4 NPT Female, Steel, 0.438" Orifice
MI ITEM #10987270
MFR #406-MFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$433.57/each for your price

Overview

Mfr description
406-MFC VALVE
  • 100% helium leak tested to 1 x 10<sup>-4</sup> ml/s for guaranteed performance and reliability
  • Blow-out proof stem provides a secondary stem seal in the full open position
  • FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional (certain NPT sizes only)

Specifications

  • Body Material
    Zinc-Nickel Plated Steel
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Steel
  • Connection Size
    3/4 in
  • Valve Type
    Male-Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text