Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1440-RPP8-30

RPP, 8 mm Pitch, 1440 mm Pitch Length, 30 mm Width, 180 Teeth, Chloroprene Material
Mi Item #10997082
MFR #1440-RPP8-30

Mfr description
1440-RPP8-30 RPP TIMING BELT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    1440 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1440 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)