Motion
695-5M-12

MEGADYNE
695-5M-12

RPP, 5 mm Pitch, 695 mm Pitch Length, 12 mm Width, 139 Teeth, Chloroprene Material
MI ITEM #10998285
MFR #695-5M-12
Price$36.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
695-5M-12

RPP, 5 mm Pitch, 695 mm Pitch Length, 12 mm Width, 139 Teeth, Chloroprene Material
MI ITEM #10998285
MFR #695-5M-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.52/each

Specifications

Dimensions

  • Overall Length
    695 mm
  • Overall Width  
    12 mm
  • Pitch
    5 mm
  • Pitch Length
    695 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    139

Overview

Mfr description
695-5M-12 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought