Motion
700-5M-35

MEGADYNE
700-5M-35

RPP, 5 mm Pitch, 700 mm Pitch Length, 35 mm Width, 140 Teeth, Chloroprene Material
Mi Item #10998290
MFR #700-5M-35
Price$106.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
700-5M-35

RPP, 5 mm Pitch, 700 mm Pitch Length, 35 mm Width, 140 Teeth, Chloroprene Material
Mi Item #10998290
MFR #700-5M-35

Mfr description
700-5M-35 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.51/each

Specifications

Dimensions

  • Overall Length
    700 mm
  • Overall Width  
    35 mm
  • Pitch
    5 mm
  • Pitch Length
    700 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)