1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
960-8M-09
RPP, 8 mm Pitch, 960 mm Pitch Length, 120 mm Width, 9 Teeth, Chloroprene Material
MI ITEM #
10998521
MFR #
960-8M-09
List Price
$35.25
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 960-8M-09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
960-8M-09
RPP, 8 mm Pitch, 960 mm Pitch Length, 120 mm Width, 9 Teeth, Chloroprene Material
MI ITEM #
10998521
MFR #
960-8M-09
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$35.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
960-8M-09 RPP TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
960 mm
Overall Width
120 mm
Material
Chloroprene
Number Of Teeth
9
Pitch Length
960 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought