Motion
31T10/610

MEGADYNE
31T10/610

T10, 10 mm Pitch, 610 mm Pitch Length, 31 mm Width, 61 Teeth, Thermoset PU 88 ShA Material
Mi Item #10999237
MFR #31T10/610
Price$76.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
31T10/610

T10, 10 mm Pitch, 610 mm Pitch Length, 31 mm Width, 61 Teeth, Thermoset PU 88 ShA Material
Mi Item #10999237
MFR #31T10/610

Mfr description
31T10/610 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.05/each

Specifications

Dimensions

  • Overall Length
    610 mm
  • Overall Width  
    31 mm
  • Pitch
    10 mm
  • Pitch Length
    610 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    61
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)