1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Huco (RRX)
205.34.3232
Series Uni-Lat, 33.70 mm OD, 30.70 mm OAL
MI ITEM #
11003553
MFR #
205.34.3232
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
Huco (RRX) 205.34.3232
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Huco (RRX)
205.34.3232
Series Uni-Lat, 33.70 mm OD, 30.70 mm OAL
MI ITEM #
11003553
MFR #
205.34.3232
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
205.34.3232 205.34 U-LAT CLAMP CPLR [323
Specifications
Series
Uni-Lat
Overall Length
30.70 mm
Outside Diameter
33.70 mm
Product Type
Complete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data