Motion
DG2-A60-3X2-82-CD4

MOSHERFLO PUMPS
DG2-A60-3X2-82-CD4

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 3X2-81
Mi Item #11004125
MFR #DG2-A60-3X2-82-CD4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
DG2-A60-3X2-82-CD4

ANSI Pump Part & Accessory - Stainless Steel, Use With ANSI Pump Size 3X2-81
Mi Item #11004125
MFR #DG2-A60-3X2-82-CD4

Mfr description
DG2-A60-3X2-82-CD4 DMIIIG2 3X2-82 PUMP
  • Inpro Labyrinth Seals – Standard
  • Adjustable Performance
  • Larger Bearing and Shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    GROUP II
  • Pump Size
    3X2-81

Details

  • Made to Order
    YES
  • Material
    Stainless Steel
  • Pump Type
    MOSHERFLO-DMIII
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)