Motion
P1.5IU-A9-H
P1.5IU-A9-H
Mi Item #11004493
MFR #P1.5IU-A9-H
Price$2,008.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P1.5IU-A9-H
Mi Item #11004493
MFR #P1.5IU-A9-H

Mfr description
P1.5IU-A9-H 115V/1PHASE/60 2HP
  • ● Portable Design: Heavy-duty ergonomic handle and semi-pneumatic tires for easy handling, ideal for DIYers or the professional ● User Friendly: A low 80 dBA noise level, an easily accessible drain valve and an automatic start/stop pressure switch control provides a superior user experience ● Reliable Operation: All Season Select synthetic lubricant increases efficiency; with 2,000 hours of service between changeouts, it performs four times longer than petroleum-based lubricants ● Long-Life: Durable cast iron cylinder and frame, protective enclosed belt guard and manual overload motor protection provide excellent longevity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,008.64/each

Specifications

Dimensions

  • Overall Height
    29 in
  • Overall Length
    35 in
  • Overall Width
    22 in

Details

  • Amperage
    15 A
  • Compressor Material
    Cast Iron
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    2 HP
  • Manufacturer Upc Number
    678384080019
  • Max Pressure
    135 psi
  • Number of Tanks
    1
  • Portable Or Stationary
    Portable
  • Sound Level
    80 dB(a)
  • Speed
    5.2 cfm
  • Tank Capacity
    20 gal (US)
  • UPC_NO
    678384080019
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)