Motion
15W604
6" X 7/8" GR40 ALLSTEEL™ Flap Discs DISC PK10
Mi Item #11004968
MFR #15W604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" X 7/8" GR40 ALLSTEEL™ Flap Discs DISC PK10
Mi Item #11004968
MFR #15W604

Mfr description
15W604 6" X 7/8" 40GRIT FLAP WHEEL
  • Special zirconia alumina grain blend self-sharpens with less pressure; Provides a high removal rate on steel; Trimmable backing extends disc life; The economical choice when blending sharp corners, heavy deburring or blending in fillet welds; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Maximum safety and comfort for the operator; For use on Aluminum, Stainless Steel, Steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Thread Size  
    7/8 in
  • Disc Diameter  
    6 in
  • Weight
    0.4 lb

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Flap Disc
  • Application
    Blending
  • Arbor Type
    Screw
  • Backing Material
    Eco-Trim
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Value Trimmable Disc
  • For Use With
    Grinder
  • Form Material
    Flap Disc
  • Grit Number
    40
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    15W604
  • Manufacturer Upc Number
    662980433416
  • Max Rpm
    10200 rpm
  • Mineral Type
    Zirconia
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Trimmable
    Trimmable
  • UPC_NO
    662980433416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)