Motion
08X600
XCAVATOR XX™ Grinding Wheel 6'' X 1/4" X 7/8" PK10
Mi Item #11004972
MFR #08X600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCAVATOR XX™ Grinding Wheel 6'' X 1/4" X 7/8" PK10
Mi Item #11004972
MFR #08X600

Mfr description
08X600 6" X 1/4" X 7/8" XCAVATOR XX
  • Ultra-fast removal rate on the toughest metals; Fe-Free formulation (guaranteed not to contaminate stainless steel); For use on: Stainless Steel, Steel, Hard Metal; Remove more material faster and comfortably. With its unique ceramic grain blend, the ferrous-free Xcavator XX™ is the most productive wheel for heavy-duty grinding on steel and stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    STRAIGHT
  • Weight
    0.316 lb
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    Ultra fast
  • For Use With
    Angle Grinder
  • Form Type
    Disc
  • Grade
    CA-24
  • Grit Number
    24
  • Manufacturer Stock Number
    08X600
  • Manufacturer Upc Number
    662980555224
  • Material
    Ceramic
  • Max Rpm
    10200 rpm
  • Mineral Type
    Ceramic
  • Package Quantity
    10.000
  • Position
    27S
  • Wheel Type
    27S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)