Motion
CMXEVBE17584

CRAFTSMAN
CMXEVBE17584

CMXEVBE17584
MI ITEM #11005058
MFR #CMXEVBE17584
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXEVBE17584

CMXEVBE17584
MI ITEM #11005058
MFR #CMXEVBE17584

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMXEVBE17584 6 GAL3.5 PEAK HP VAC
  • Power for a variety of chores throughout the home, shop and automobile
  • 6-gallon drum ideal for small to medium cleanup projects
  • Qwik Lock Filter Fastening System allows quick and easy wet dry vacuum filter changes
  • Swivel casters provide mobility on rough or uneven surfaces

Specifications

  • Vacuum Cleaner Type
    Wet/Dry Shop Vac
  • Vacuum Collection Method
    Bagless
  • Power Type
    Electric
  • Horsepower
    3.5 hp
  • Additional Details
    The Craftsman 6 Gallon Wet/Dry Vac, featuring a 3.5 peak HP motor, is a great lightweight and small capacity vac for the home and garage. It's a great match for cleanups ranging from draining flooded dishwashers, to cleaning out a vehicle, boat or RV, to picking up broken glass, dirt or debris from a home renovation. This wet dry vacuum easily stores away with its compact size and on-board hose, accessory and power cord organizers that reduce overall storage space. Swivel casters let you get around easily, while the rear wheels keep the vac upright on rough surfaces. This 6 gallon shop vacuum also features on-board hose storage plus accessory and power cord organizers that help eliminate unneeded hassle and reduce overall storage space. The Qwik Lock Filter Fastening System makes removing and installing wet dry vacuum filters quick, easy and secure. Gallons indicated reflect drum volume, not necessarily collection capacity. Actual capacity dependent upon type of debris collected, condition of filter, and other factors. Peak Horsepower (Peak Watts) represents a level at or below the maximum horsepower (watts) output of an electric motor tested in a laboratory using a dynamometer. Product may differ from that pictured. Does not affect function.
  • Color
    Red/Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought