Overview
Mfr description
51250 4-1/2" TIGER ALUMINUM FLAP DISC, C
- Paired flap design delivers high preformance grinding on aluminum
- White top coated flaps eliminate loading
- Contaminant-Free (Contains less than 0
- 1% Fe, S, Cl)
- 36 grit abrasive grain is best for blending, chamfering, weld removal and stock removal
- Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces
- 7/8" open or plain arbor offers a cost effective mounting otpion when using adapting nuts
- Best for use on aluminum
Specifications
- Grit Number36
- ApplicationGrinding
- UPC_NO012382512507
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data