Overview
Mfr description
51251 4-1/2" TIGER ALUMINUM FLAP DISC, C
- Paired flap design delivers high preformance grinding on aluminum
- White top coated flaps eliminate loading
- Contaminant-Free (Contains less than 0
- 1% Fe, S, Cl
- 60 grit abrasive grain is best for weld blending, deburing and finishing
- Conical disc shap maximizes surface contact for aggressive stock removal on flat surfaces
- 7/8" open or plain arbor offers a cost effective mounting option when using adapting nuts
- Best for use on aluminum
Specifications
- Grit Number60
- ApplicationGrinding
- UPC_NO012382512514
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data