Overview
Mfr description
51252 4-1/2" TIGER ALUMINUM FLAP DISC, F
- Paired flap design delivers high preformance grinding on aluminum
- White top coated flaps minimize loading
- Contaminant-Free (Contains less than 0
- 1% Fe, S, Cl
- 36 grit abrasive grain is best for beveling, chamfering, weld removal and stock removal
- Flat disc shape is great for blending flat seams and grinding at lower angles
- 7/8" open or plain arbor offers a cost effective mounting otpion when using adapting nuts
- Best for use on aluminum
Specifications
- Grit Number36
- ApplicationGrinding
- UPC_NO012382512521
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data