Motion
51253
Flap Disc - Type 27, 60 Grit, 13000 rpm
MI ITEM #11006880
MFR #51253
Your Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 60 Grit, 13000 rpm
MI ITEM #11006880
MFR #51253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.47/each(List $10.88)

Overview

Mfr description
51253 4-1/2" TIGER ALUMINUM FLAP DISC, F
  • Paired flap design delivers high preformance grinding on aluminum
  • White top coated flaps minimize loading
  • Contaminant-Free (Contains less than 0
  • 1% Fe, S, Cl
  • 60 grit abrasive grain is best for weld blending, deburing and finishing
  • Flat disc shape is great for blending flat seams and grinding at lower angles
  • 7/8" open or plain arbor offers a cost effective mounting otpion when using adapting nuts
  • Best for use on aluminum

Specifications

  • Flap Disc Type
    Type 27
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Phenolic
  • Max Rpm
    13000 rpm
  • Application
    Grinding
  • For Use With
    Spanner Nuts
  • Manufacturer Upc Number
    12382512538
  • UPC_NO
    012382512538
  • Arbor Size
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought