Motion
51254
Flap Disc - Type 29, 36 Grit, 13000 rpm
MI ITEM #11006881
MFR #51254
List Price$16.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 36 Grit, 13000 rpm
MI ITEM #11006881
MFR #51254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.22/each for your price

Overview

Mfr description
51254 4-1/2" TIGER ALUMINUM FLAP DISC, C
  • Paired flap design delivers high preformance grinding on aluminum
  • White top coated flaps minimize loading
  • Contaminant-Free (Contains less than 0
  • 1% Fe, S, Cl
  • 36 grit abrasive grain is best for beveling, chamfering, weld removal and stock removal
  • Conical disc shap maximizes surface contact for aggressive stock removal on flat surfaces
  • 5/8-11 nut eliminates the need for adapting nuts
  • Best for use on aluminum

Specifications

  • Flap Disc Type
    Type 29
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Backing Material
    Phenolic
  • Max Rpm
    13000 rpm
  • Application
    Grinding
  • Manufacturer Upc Number
    12382512545
  • UPC_NO
    012382512545
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought