Motion
51256
Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 36 Grit, 13000 rpm
Mi Item #11006883
MFR #51256
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 36 Grit, 13000 rpm
Mi Item #11006883
MFR #51256

Mfr description
51256 4-1/2" TIGER ALUMINUM FLAP DISC, F
  • Paired flap design delivers high preformance grinding on aluminum
  • White top coated flaps minimize loading
  • Contaminant-Free (Contains less than 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    51256
  • Max Rpm
    13000 rpm
  • Package Qty
    10
  • Series
    Tiger Aluminum
  • Substrate
    Phenolic
  • UPC_NO
    012382512569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)