Overview
Mfr description
51257 4-1/2" TIGER ALUMINUM FLAP DISC, F
- Paired flap design delivers high preformance grinding on aluminum
- White top coated flaps minimize loading
- Contaminant-Free (Contains less than 0
- 1% Fe, S, Cl
- 60 grit abrasive grain is best for weld blending, deburing and finishing
- Flat disc shape is great for blending flat seams and grinding at lower angles
- 5/8-11 nut eliminates the need for adapting nuts
- Best for use on aluminum and other soft metals
Specifications
- Grit Number60
- ApplicationGrinding
- UPC_NO012382512576
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data