Motion
56247
MI ITEM #11006887
MFR #56247
List Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11006887
MFR #56247

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.50/each for your price

Overview

Mfr description
56247 14" X 3/32" WOLVERINE T1 LARGE CUT
  • Single-center fiberglass reinforcement for ultra-fast cutting speed and reduced burrs
  • Aluminum oxide grains provide fast inital cut rate and consistent performance
  • Aggressive cutting wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • 1 inch open arbor for easy mounting
  • Designed for metal chop saws
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Wheel Thickness
    3/32 in
  • Application
    Cutting
  • Grit Number
    36
  • Wheel Hardness
    R
  • Color
    Black
  • Overall Width
    14.0000 in
  • Overall Height
    0.1000 in
  • Overall Length
    14.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text