Motion
57097
MI ITEM #11006898
MFR #57097
List Price$71.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11006898
MFR #57097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.74/each for your price

Overview

Mfr description
57097 20" X 1/8" TIGER AO TYPE 1 LARGE C
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance
  • Dual reinforcement provides added strength for aggressive cutting
  • Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation
  • 1 inch open arbor for easy mounting
  • Designed for metal stationary saws
  • Best for use on carbon steel, structural steel, iron and general purpose metal use

Specifications

  • Wheel Thickness
    1/8 in
  • Application
    Cutting
  • Grit Number
    30
  • Wheel Hardness
    R
  • Color
    Black
  • Overall Width
    20.0000 in
  • Overall Height
    0.1250 in
  • Overall Length
    20.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought