Motion
58066
MI ITEM #11006936
MFR #58066
List Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11006936
MFR #58066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.56/each for your price

Overview

Mfr description
58066 4-1/2" X 3/32" TIGER MECHANIZED PI
  • Designed to Fit – Tiger Mech reaches the bead without widening the bevel
  • Optimized Performance – Designed specifically to grind starts and stops on J and K bevels
  • Superior Life & Cut – A blend of Zirconia Alumina and Ceramic grains bite into the bead fast while the strong bond delivers long wheel life
  • Small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub
  • Designed for use on right angle grinders

Specifications

  • Overall Height
    0.6000 in
  • Overall Length
    4.5000 in
  • Wheel Thickness
  • Grit Number
    30
  • Wheel Hardness
    T
  • Application
    Cutting
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought